Beli environment meter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Environment Meter 5in1 Pro (Alat Ukur Multifungsi)
    Mulai

    Rp3.699.900

    KRISBOW Environment Meter 5in1 Pro (Alat Ukur Multifungsi)
    atribut:
    • Power: 1x9V NEDA 1604 battery
    • Resolution: 0.1
    • Dimensions (mm): 248x65x45
  2. Digipas 4in1 Multi Function Environment Meter
    Mulai

    Rp6.299.900

    Digipas 4in1 Multi Function Environment Meter
    atribut:
    • Resolution (dB): 0.1
    • Accuracy: ±3.5dB
    • Temperature Range (°C): -20 to 750
  3. KRISBOW Alat Ukur Kebisingan Suara
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

  4. Extech Environmental Meter
    Mulai

    Rp7.199.900

    Extech Environmental Meter
    atribut:
    • Air Velocity (m/s): 0.4 to 30
    • Light Level (lux): 20 to 20000
    • Item: Environmental Meter
    • Temperature Range (°C): 0-50
    • Temperature (°C): 0 to 50
    • Range (m/s): 0.1m/s
    • Resolution (°C): 0.1
    • Type: Environmental Meter
  5. MSA Safety Helmet V-Gard Hard Fastrac (Helm Proyek)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp319.900

    MSA Safety Helmet V-Gard Hard Fastrac (Helm Proyek)
    Deskripsi:
    The MSA V-Gard Helmet, with its distinctive trademark “V” design, is a world recognized brand known for comfort, quality, and durability. MSA has sold well over 100 million V-Gard Helmets since its introduction – so many in fact, that the iconic “V” design has been a mainstay for many years on even the toughest worksites. When you want the best comfort, quality and durability worn by millions across the globe, you need to buy the original MSA V-Gard Helmet, settle for nothing less.
    atribut:
    • Approval: ANSI/ISEA Z89,1-2009 (Kelas E,Tipe I), CSA Z941,1-2005 (Kelas E, Tipe I)
    • Impact Protection: Top Impact (Type 1)
    • Includes Chinstrap: No
    • Material: Shell Polyethylene
    • Ventilation: Non-Vented
  6. Extech Sound Level Meter
    Mulai

    Rp5.699.900

    Extech Sound Level Meter
    Deskripsi:
    Stores up to 20,000 records with real date and time stampThe HD600 Datalogging Sound Level Meter meets ANSI and IEC 61672-1 Type 2 standards. It has 3 measuring ranges from 30 to 130 dB with 1.4 dB accuracy. In addition to the LCD digital display, an an
    atribut:
    • Brand: EXTECH
    • Resolution (dB): 0.1
  7. DEWALT Cordless Angle Grinder Max Slide SAG M10 Kit
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.599.900

    DEWALT Cordless Angle Grinder Max Slide SAG M10 Kit
    Deskripsi:
    Specifications:Voltage : 20VBattery Capacity : 5.0 AhBattery : 2Charger : DCB115Disc Diameter : 100mm ( 4" )Spindle Thread : M10Switch Type : SliderNo Load Speed : 9000 rpmSoft Start : YesE-clutch : YesE-brake : YesWeight : 2.9 Kg ( With Battery )Features:- Brushless motor of the angle grinder requires no brush changes.- DEWALT grinder's brake stops wheel in 2 seconds or less on average.- Kickback Brake engages when a pinch, stall, or bind-up event is sensed and the electronic brake engages with maximum force to quickly stop the wheel, reduce the movement of the metal grinder and shut the grinder off- Power Loss Reset prevents accidental restarts following a power disruption when the tool is left in the "on" position
    atribut:
    • Voltage (V): 20
    • Battery Capacity (AH): 5
    • Charger: DCB115
    • Disc Diameter (mm): 100
    • Spindle Thread: M10
    • Switch Type: Slider
    • No Load Speed (rpm): 9000
  8. KRISBOW Lux Meter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    KRISBOW Lux Meter
    Deskripsi:
    4.0 Bluetooth interface with Krisbow Meter - Mobile App- Max Hold and Data Hold Function- Auto Power Off- Easy to use, fast and accurate measurement- Mini size with modern design outlook- Low battery indication- Large digital LCD display backlight
    atribut:
    • Light Range (Lux): 400.0, 4000, 40.00K Lux / 40.00, 400.0, 4000 Fc Note: 1Fc = 10.76 Lux
    • Accuracy (%): ± 5% ± 10d (<10,000 Lux) ± 10% ± 10d (>10,000 Lux)
    • Resolution: 0.1 Lux or 0.01 Fc
  9. NERO Electric Smart Emergency LED Exit Lamp
    Mulai

    Rp1.199.900

    NERO Electric Smart Emergency LED Exit Lamp
    atribut:
    • Led / Cri: Cree - USA / > 80
    • Mode: Maintained
    • Rated Dur: Minimum 3 Hours
    • Type: Emergency Exit Light - 220-240V / 50/60 Hz
    • Pow. C.: 10V 120mAh
    • Battery: 3.6V 0.9Ah High Temp. Nickel Cadmium (-10°C to +70°C)
    • CCT: 6000K Daylight
    • Dimensions (mm): 365 x 230 x 45
    • Lifetime: 30000 Hours
    • Luminous Flux: 180 lm
    • Safety: Low volt cut-off preventing battery over discharge
  10. Electrolux Dryer Ultimate Care
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.899.900

    Electrolux Dryer Ultimate Care
    Deskripsi:
    Take care of your clothes with the best clothes dryer! The UltimateCare 500 Dryer Venting Dryer will not only dry your clothes, but also keep it soft and keep wrinkles up to 32% with the Reverse Tumbling Technology feature. Ironing activities can be reduced because of this advantage, as well as providing long-lasting protection, which makes your appearance always charming
    atribut:
    • Dimensions (mm): 600x850x625
    • Color: White
    • Total Wattage (W): 1650
  11. Bantex Map Ordner Ring Mekanik Plastik F4 (Binder)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp38.900

  12. Lunarsol Lemari Credenza
    Rating:
    100% of 100
    (1)
    Mulai

    Rp809.900

    Lunarsol Lemari Credenza
    Deskripsi:
    Lemari serbaguna 3 laci dan 2 pintuRak serbaguna dengan system Knockdown ( sistem bongkar pasang ) yang dapat memudahkan peletakan di lantai atas
    atribut:
    • Material: Grade A Particle Board
  13. Benetech Vibration Meter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.799.900

    Benetech Vibration Meter
    Deskripsi:
    Vibration Meter Benetech adalah alat ukur getaran yang biasanya digunakan pada mesin yang menghasilkan getaran pada penggunaannya. Dengan analisa getaran dapat diketahui kondisi, problem, dan kerusakan mesin.
    atribut:
    • Accuracy: ±5%
    • Displacement: 0.001 to 1.999mm
    • Power Supply: 9V Battery
  14. NIKKO STEEL Welding Electrode Mild Steel RD-460 (Kawat Las Elektroda)
    Mulai

    Rp40.900

    NIKKO STEEL Welding Electrode Mild Steel RD-460 (Kawat Las Elektroda)
    Deskripsi:
    Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania. YP: 44.8kgf/mm², TS: 54kgf/mm², Є: 29%, CIV (0°C): 7.2kgf-m. Posisi las: semua posisi dan dapat untuk las vertikal turun, Penetrasi sedang, mudah digunakan. Cocok untuk konstruksi bangunan, kapal, pipa, mesin pertanian dan tangki. Arus:AC, DC+, DC-.
    atribut:
    • Current: AC, DC+, DC-
    • Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
    • Yield Point (kgf/mm²): 43.8
    • Tensile Strength (kgf/mm²): 53.7
    • Charpy Impact Value (kgf-m): '7.2 at 0°C
    • Elongation (%): 29
  15. Dwyer Long-Reach Thread-Mounted Dial Thermometer
    Mulai

    Rp2.399.900

    Dwyer Long-Reach Thread-Mounted Dial Thermometer
    Deskripsi:
    These thread-mounted dial thermometers have a fixed mount on the back that attaches to the stem. They are easy to read in dark or dimly-lit areas, and are commonly used to take temperature readings in large tanks where a longer reach is required.
    atribut:
    • UNSPSC: 41112213
    • Brand: DWYER
  16. SNDWAY Vibration Meter
    Mulai

    Rp2.599.900

    SNDWAY Vibration Meter
    Deskripsi:
    SNDWAY Vibration MeterDigunakan untuk mengukur getaran pada permukaan tertentu, bisa digunakan untuk pipa, lantai, dll.
  17. KRISBOW Anemometer Digital
    Mulai

    Rp1.999.900

    KRISBOW Anemometer Digital
    atribut:
    • Display: LCD 4 digits, dual line
    • Power Supply: 9V battery
    • Dimensions (mm): 185 x 55 x 38
    • Air Temperature Range: -10 to 60 deg C
    • Knots Range: 2.2 to 48.0
    • Air Velocity Range (m/s): 1.10 to 15.00
    • Air Velocity Range (km/hour): 4.0 to 90.0
  18. AS ONE Multi-Environment Measuring
    Mulai

    Rp9.999.900

    AS ONE Multi-Environment Measuring
    atribut:
    • Size (mm): 248x70x34
    • Resolution (°C): 0.1
    • Accessories: Windbreak screen, carrying case
    • Data Output: RS232C, USB (cable, software sold separately)
    • Measurement Range (°C): 0 - 50
    • Measurement Accuracy (°C): +/- 2
    • Measurement Accuracy (%RH): < 70/±4% ≧ 70/±4%rdg±1.2
    • Measurement Accuracy (m/s): ≦ 20±3%F.S > 20±4%F.S
    • Measurement Range (%RH): 10-95
    • Measurement Range (dB): 35 - 130
    • Measurement Range (m/s): 0.4 - 30.0
    • Measurement accuracy (dB): ±2.0
    • Measurement range (lx): 0 - 2200/180 - 20000
    • Power Supply: AAA cell x 6 volumes (test included) DC6V (adapter sold separately)
    • Resolution (RH): 0.1
    • Resolution (dB): 0.1
    • Resolution (lx): 1-10
    • Resolution (m/s): 0.1
    • Sound Level Meter Frequency Range (dB): 31.5 - 130
    • Sound Level Meter Standards: IEC61672 class2
  19. TESTO Light Meter
    Mulai

    Rp5.399.900

    TESTO Light Meter
    Deskripsi:
    The testo 540 light metercan be used to measure both artificial and natural light and provides you with a quick and easy means of measuring lighting conditions in the workplace.The testo 540 lux meter: compact, easy-to-use, preciseThe testo 540 light meteris a compact entry level model designed specifically for carrying out spot checks in the workplace, shops and offices. The light sensor is modelled on the spectral sensitivity of the human eye and is ideal for measuring lighting conditions in a variety of different workplaces.The compact, easy-to-use meter has a number of useful functions and features including a large, easy-to-read display, min/max values which can be shown at the touch of a button, a hold function that allows you to freeze the last reading and a protective cap for safe storage. Product Includes: testo 540 lux meter, protective cap, calibration protocol, batteries.
    atribut:
    • Operating Temperature (°C): 0 to +50
    • Protection Class: IP40
    • Storage Temperature: -40 to +70 °C
    • Weight (g): 95 (incl. batteries and protective cap)
    • Battery Life: 200 h (average, without display illumination)
    • Battery Type: 2 AAA micro batteries
    • Dimensions (mm): 133x46x25
  20. Bosean Gas Detector (Uji Deteksi Gas)
    Mulai

    Rp3.699.900

    Bosean Gas Detector (Uji Deteksi Gas)
    Deskripsi:
    Pompa pengambilan sampel gas adalah pompa self-priming yang dapat digunakan pada detektor gas. Prinsipnya menggunakan tipe self-priming membran karbon. Gas yang akan dideteksi dapat dipompa melalui pompa sampling, dan detektor gas digunakan untuk mengkalibrasi kebocoran gas. Kontennya kecil, operasinya sederhana, dan probe pemompaan diperpanjang.BH-GSP baru dirancang portabel pompa pengambilan sampel. Dengan keuntungan dari sederhana dan desain yang menarik, instalasi yang mudah, ukuran kecil, ringan, kebisingan rendah dan stabilitas yang baik, cocok untuk waktu yang lama terus menerus sampling gas beracun di udara.
Daftar Harga environment meter Terbaru October 2026
KRISBOW Environment Meter 5in1 Pro (Alat Ukur Multifungsi)Rp3.699.900
Digipas 4in1 Multi Function Environment MeterRp6.299.900
KRISBOW Alat Ukur Kebisingan SuaraRp1.799.900
Extech Environmental MeterRp7.199.900
MSA Safety Helmet V-Gard Hard Fastrac (Helm Proyek)Rp319.900
Extech Sound Level MeterRp5.699.900
DEWALT Cordless Angle Grinder Max Slide SAG M10 KitRp6.599.900
KRISBOW Lux MeterRp1.299.900
NERO Electric Smart Emergency LED Exit LampRp1.199.900
Electrolux Dryer Ultimate CareRp6.899.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)